{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.1 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478502 0,1 | |
EAN / GTIN | 4045197524713 | |
Manufacturer number | 478502 0,1 |
This article |
Recommendations |
|
---|---|---|
Feeler gauge shim roll 12.7 mm×5 m, Carbon steel, Thickness: 0,1mm
on request
In stock
964 pieces in stock
|
on request
In stock
79 pieces in stock
|
|
Thickness | 0.1 mm | 0.1 mm |
Error limit | ±4 µm | ±4 µm |
Standard | Works standard | Works standard |
Roll width | 12.7 mm | 12.7 mm |
Roll length | 5 m | 10 m |
Material | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |