Feeler gauge shim roll 12.7 mm×5 m 0,05 mm

Article no.: 478450 0,05
(4.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: Carbon steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±3 µm
Standard Works standard
Tolerance T3
Material Carbon steel
Roll length 5 m
Roll width 12.7 mm
Thickness 0.05 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478450 0,05
EAN / GTIN 2050001054951
Manufacturer number 107

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Compare with similar products

This article


Recommendations


Feeler gauge shim roll 12.7 mm×5 m  0,05 mm

Feeler gauge shim roll 12.7 mm×5 m 0,05 mm

on request
In stock
98 pieces in stock
US $ 21.50
(4.30 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
930 pieces in stock
US $ 14.76
(2.95 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 25.56
(2.56 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Thickness 0.05 0.05 0.05
Error limit ±3 ±3 ±3
Standard Works standard Works standard Works standard
Roll width 12.7 12.7 12.7
Roll length 5 5 10
Material Carbon steel Carbon steel Carbon steel
Type of product Feeler gauge shim strip Feeler gauge shim strip Feeler gauge shim strip

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart