{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy | T3 | |
Standard | Works standard | |
Pitch | 0.1 mm | |
Blade length | 100 mm | |
Thickness | 1.1 mm - 2.0 mm | |
Number of pieces | 10 | |
Type of product | Thickness gauge |
Article number | 478300 4 | |
EAN / GTIN | 4045197525383 | |
Manufacturer number | 478300 4 |