Weld seam gauge, 12 blades

Article no.: 477700
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
86 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Messbereich 3 mm - 12 mm
Version 12 gauges on a ring
0.5 mm increments 3 mm - 7 mm
1.0 mm increments 7 mm - 12 mm
Application welded at right angles
Number of gauges 12
Type of product Welding gauge

Identification numbers & Classifications

Article number 477700
EAN / GTIN 4045197207418
Manufacturer number 477700

Description

Version:

12 blades, held fan-shaped by a ring (3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 8 / 10 / 12 mm).

Application:

For checking welding seams in right-angled corners.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart