Digital weld seam gauge, Measuring range: 30mm

Article no.: 477630 30
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock Available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 30 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Error limit 0.02 mm
Standard Manufacturer’s standard
Reversible reading mm / inch
Measured value saving once-off setting of the zero position
Material Stainless steel, INOX
Packaging sturdy box
Power supply Battery-powered
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
‌Number of batteries contained 1
Type of product Welding gauge

Identification & Classification

Article number 477630 30
Copy
EAN / GTIN 4045197927675
Copy
Manufacturer number 477630 30
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Large, high contrast digital display with sturdy metal housing. Digital weld seam gauge with absolute scale, no zeroing required. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved.

Application:

For measuring flat and fillet welding seams.

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart