Weld seam gauge with slide, stainless steel

Article no.: 477600
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
624 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 20 mm
Scale divisions 0.1 mm
Version Slide with clamping screw.
Application Flat weld seams and fillet weld seams
Number of gauges 1
Material Stainless steel, INOX
Type of product Welding gauge

Identification numbers & Classifications

Article number 477600
EAN / GTIN 4045197207401
Manufacturer number 477600

Description

Version:

Measuring range 20 mm, reading 0.1 mm. Slide with clamping screw. Stainless steel.

Application:

For measuring flat and fillet welding seams.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart