Radius gauge, stainless steel 0,5-13 mm

Article no.: 477550 0,5-13
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
478 pieces in stock

Select article variation and quantity

for radius (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for radius 0.5 mm - 13 mm
0.5 mm increments 0.5 mm - 13 mm
No. of blades for internal / external radii 26
Material Stainless steel, INOX
Type of product Radius gauge

Identification numbers & Classifications

Article number 477550 0,5-13
EAN / GTIN 4045197225788
Manufacturer number 477550 0,5-13

Description

Version:

Made of steel; precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades (except size 0.5 - 13). Each marked with the respective radius.
Stainless steel.
Each gauge has 5 measuring points.

Application:

For checking internal and external radii.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart