Thread gauge, for threads: M/W

Article no.: 477000 M/W
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads metric and Whitworth
for pitches 0.25 mm - 6 mm
for TPI 4 - 62
Number of blades 24 / 28
Type of product Thread gauge

Identification numbers & Classifications

Article number 477000 M/W
EAN / GTIN 4045197207333
Manufacturer number 477000 M/W

Description

Version:

Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.

Application:

For checking the pitch of external and internal threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart