Air and infrared temperature measuring device, Type: 810

Article no.: 474260 810
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 101.60 /pcs.
  • US $ 306.85 /pcs.
  • US $ 154.06 /pcs.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 LR3
Measuring range air -10 °C - 50 °C
Measuring range infra-red -30 °C - 300 °C
Error limit infra-red ±2 °C
Error limit air ±0.5 °C
Power supply Battery-powered
‌Number of batteries contained 2
Optics 6: 1
Length 119 mm
Width 46 mm
Height 25 mm
Type of product Temperature measuring device

Identification & Classification

Article number 474260 810
EAN / GTIN 4029547008320
Manufacturer number 0560 0810
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Handy device, easy to operate, high quality sensors with long-term stability. Hold function, min / max memory and display illumination for ease of reading the measurement values.

Supplied with:

Supplied with test certificate, protective cap, belt bag and 2 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart