{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 lx - 100,000 lx | |
Error limit | Class C | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Battery type | Mignon, AA | |
Type of product | Climate measuring instrument |
Article number |
474163 LUX
Copy |
|
EAN / GTIN |
4029547019296
Copy |
|
Manufacturer number |
0563 4402
Copy |
|
Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de |