{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | -50 °C - 400 °C | |
Error limit | Class 2 | |
Power supply | Mains operated | |
Response time t99 | 5 s | |
Length | 1,500 mm | |
Type of product | Temperature sensor |
Article number |
474150 1500
Copy |
|
EAN / GTIN |
4029547004469
Copy |
|
Manufacturer number |
0602 0645
Copy |
|
Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de |