Flexible thermocouple, glass fibre type K 1500 mm

Article no.: 474150 1500
(28.01 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 124.01 /pcs.
  • US $ 137.51 /pcs.
on request
In stock
13 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range -50 °C - 400 °C
Error limit Class 2
Power supply Mains operated
Response time t99 5 s
Length 1,500 mm
Type of product Temperature sensor

Identification numbers & Classifications

Article number 474150 1500
EAN / GTIN 4029547004469
Manufacturer number 0602 0645

Description

Note:

Further temperature sensors on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart