{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article no of the battery / rechargeable battery fitted | 081561 6LR61 | |
Measuring range temperature (sensor type K) | -50 °C - 1,000 °C | |
Resolution | 0.1 / 1 (from +200) °C | |
Error limit | ±0.5 +0.3 % of the measured value (for -40 to 900 °C) ±0.7 +0.5 % of the measured value (remainder of the measurement range) °C | |
Manufacturer's designation | 925 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Length | 182 mm | |
Width | 65 mm | |
Height | 40 mm | |
Type of product | Temperature measuring device |
Article number | 474110 925 | |
Manufacturer number | 0560 9250 |