Test leads, Measuring tips ⌀: 2mm

Article no.: 473328 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
166 pieces in stock 166 pieces available in 5-10 working days

Select article variation and quantity

Measuring tips ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring tips ⌀ 2 mm
Test prod ⌀ 4 mm
Cable length 1 m
Overvoltage category CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps)
Type of product Test prod

Identification & Classification

Article number 473328 2
EAN / GTIN 4045197597946
Manufacturer number 473328 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Test leads, 2-piece red / black, test lead ⌀ = 4 mm.
CAT III 1000 V / CAT IV 600 V (with protective caps), CAT II 1000 V (without protective caps).

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Digital multimeter No. 473320 size 960 and size 9917.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart