Test leads, Measuring tips ⌀: 2mm

Article no.: 473328 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock

Select article variation and quantity

Measuring tips ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring tips ⌀ 2 mm
Test prod ⌀ 4 mm
Cable length 1 m
Overvoltage category CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps)
Type of product Test prod

Identification numbers & Classifications

Article number 473328 2
EAN / GTIN 4045197597946
Manufacturer number 473328 2

Description

Version:

Test leads, 2-piece red / black, test lead ⌀ = 4 mm.
CAT III 1000 V / CAT IV 600 V (with protective caps), CAT II 1000 V (without protective caps).

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Digital multimeter No. 473320 size 960 and size 9917.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart