Digital current clamp 770-2

Article no.: 473315 770-2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 129.87 /pcs.
  • US $ 121.72 /pcs.
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 4,000
Basic accuracy 0.8 %
Continuity testing yes
Diode testing yes
Measurement process TRUE RMS
AC voltage 1 mV − 600 V
DC voltage 1 mV − 600 V
AC current 0.1 A - 400 A
DC current 0.1 A - 400 A
Resistance 0.1 - 40 MΩ
Capacitance 0.001 µF - 100 µF
Frequency 0.001 Hz − 10 kHz
Temperature -20 °C - 500 °C
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply 3× No. 081561 size LR3
Type of product Current clamp

Identification numbers & Classifications

Article number 473315 770-2
EAN / GTIN 4029547013980
Manufacturer number 0590 7702

Description

Version:

Sturdy plastic casing with large illuminated LCD display and rubberised gripping area. Unique gripping mechanism facilitates work in restricted spaces. Automatic setting of the measurement range and type of measurement (AC/DC). With µA measurement range for measuring ionisation currents (with measurement leads).

Application:

Suitable for a wide range of field of application in electrical technology, industrial systems, maintenance, servicing (troubleshooting),

Standard:

EN 61326-1, EN 61140.

Supplied with:

3 batteries No. 081561 LR3 and test leads.
additional adapter for type K thermocouples.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart