Voltage tester DUSPOL® PROFIPOL+

Article no.: 473105 PROFIPOL+
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 76.90 /pcs.
  • US $ 222.18 /pcs.
on request
In stock
33 pieces in stock

Select article variation and quantity

Device type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Display range AC 12 V - 690 V
    Display range DC 12 V - 690 V
    Display LED
    IP Index of Protection IP 54
    Phase testing LED
    Polarity testing LED
    Continuity testing acoustic / LED
    contactless detection of broken cables yes
    Overvoltage category CAT II 690 V; CAT III 600 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081551 LR3
    Type of product Voltage tester

    Identification numbers & Classifications

    Article number 473105 PROFIPOL+
    EAN / GTIN 4014651200234
    Manufacturer number 020023

    Description

    Version:

    With test handle stop for one-handed operation at socket outlets and for secure storage. The voltage display is operational even it the batteries are flat or has been taken out

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Application:

    Suitable for manual crafts, and for working on electrical systems, industrial systems, maintenance, servicing (troubleshooting),

    Standard:

    DIN EN 61243-3, VDE 0682-401:2015

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart