Hand tallies T

Article no.: 469700 T
plus VAT at the current rate Prices plus delivery costs
on request
In stock
511 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height of numerals 4.5 mm
Number of numerals 4
Body width 29 mm
Body height 45 mm
Type of product Hand tallies

Identification numbers & Classifications

Article number 469700 T
EAN / GTIN 4045197225610
Manufacturer number 469700 T

Description

Version:

Stainless steel casing. Cap of wear-resistant plastic. Zeroing by twist knob.
Desktop version with screw mounting holes. Also for fixing to walls.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart