Digital stopwatch Spectron

Article no.: 469624
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply Battery-powered
‌Number of batteries contained 1
Measurement technology digital
Type of product Stop-watch

Identification & Classification

Article number 469624
Copy
EAN / GTIN 2050001692559
Copy
Manufacturer number 251.1951-00
Copy
Manufacturer/responsible person HANHART 1882 GmbH, Hauptstraße 33, 78148 GÜTENBACH, Germany, www.hanhart-stoppuhren.com

Description

Version:

LC display, 7/5 mm character height, 6/7 places (upper/lower). Display range 9,999.99 min. / 99,999.99 min (upper/lower). Graduations 1/100 min., 1/100 s, suitable for REFA.

Function:

  • Start / Stop / Reset.
  • Cumulative / Split / Dual measurement.
  • Time of day (2×12 hours a.m. / p.m.).

Additional split / lap / addition / count down / memory function with evaluation, quick search and date display.

Supplied with:

Neck cord and 1 battery No. 081561 size LR3.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart