{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Scale divisions | 0.02 mm/m | |
Accuracy class | 1 | |
Sole length | 200 mm | |
Sole width | 41 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469200 200/1 | |
EAN / GTIN | 4045197207203 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Frame spirit level 200/1 mm
on request
In stock
19 pieces in stock
US $ 938.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 972.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.02 mm/m | 0.02 mm/m |
Accuracy class | 1 | 1 |
Standard | DIN 877 | DIN 877 |
Sole width | 41 mm | 40 mm |
Sole length | 200 mm | 200 mm |
Packaging | sturdy box | sturdy box |
Type of product | Spirit level | Spirit level |