{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±0.2 mm/m | |
IP Index of Protection | IP 54 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Laser class | 2 | |
Range | 40 m | |
Range with receiver | 80 m | |
Levelling range | ±4 degrees | |
Threaded socket for stand | 1/4 inch; 5/8 inch | |
Length | 159 mm | |
Width | 75 mm | |
Height | 141 mm | |
Weight | 760 g | |
Type of product | Cross laser |
Article number | 468490 3-80P | |
EAN / GTIN | 3165140775908 | |
Manufacturer number | 0601063309 |