Digital clinometer

Article no.: 467564
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
1,879 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081551 6LR61
Graduations 0.05 degrees
Error limit of electronics module 0.5 degrees
Power supply Battery-powered
Number of batteries contained 1
Measurement technology digital
Length 56 mm
Width 56 mm
Height 31 mm
Type of product Clinometer

Identification numbers & Classifications

Article number 467564
EAN / GTIN 4045197523891
Manufacturer number 467564

Description

Version:

Sturdy metal housing with 2 strong magnets on the base and on each of the flat side faces. Angular measurement reading on the large LCD display. The display rotates automatically for angles greater than 90°. Angle can be displayed to the horizontal or between two faces (absolute and relative measurement).

Supplied with:

1 battery No. 081551 size 6LR61.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart