{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PICO | |
Length of steel tape measure | 1 mm | |
Error limit in normal position | 1 mm/m | |
Length | 62 mm | |
Width | 25 mm | |
Height | 66 mm | |
Type of product | Spirit level |
Article number | 467476 1 | |
EAN / GTIN | 4007368110095 |