{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.3 mm/m | |
Length | 1,800 mm | |
Type of product | Spirit level |
Article number | 467460 1800 | |
EAN / GTIN | 4007368101093 |
This article |
Recommendations |
|
---|---|---|
High-precision aluminium spirit level Highprecision R1000 1800 mm
on request
In stock
14 pieces in stock
US $ 198.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 100.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.75 | |
Error limit in normal position | 0.3 | 0.5 |
Length | 1,800 | 1,800 |
Cross section | 24 × 55 | |
Type of product | Spirit level | Spirit level |