{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Spacing of drilled holes | 71 mm | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Measurement technology | analogue | |
Length | 430 mm | |
Type of product | Spirit level |
Article number |
467415 430
Copy |
|
EAN / GTIN |
4005069161354
Copy |
|
Manufacturer/responsible person | Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com |