{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.5 mm/m | |
Length | 500 mm | |
Type of product | Spirit level |
Article number | 467350 500 | |
EAN / GTIN | 4007368089650 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level with magnet and angular vial, Length: 500mm
on request
In stock
94 pieces in stock
US $ 100.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
US $ 22.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
190 pieces in stock
US $ 49.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.5 mm/m | ||
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 500 mm | 500 mm | 500 mm |
Type of product | Spirit level | Spirit level | Spirit level |