{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.5 mm/m | |
Length | 800 mm | |
Type of product | Spirit level |
Article number | 467345 800 | |
EAN / GTIN | 4007368115267 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level with magnet, Length: 800mm
on request
In stock
20 pieces in stock
US $ 101.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 27.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 57.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.5 mm/m | ||
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 800 mm | 800 mm | 800 mm |
Type of product | Spirit level | Spirit level | Spirit level |