{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Magnet | Permanent magnet | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Material of the housing | Light metal alloy | |
Length | 600 mm | |
Type of product | Spirit level |
Article number | 467220 600 | |
EAN / GTIN | 4005069191788 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level with magnet 600 mm
on request
In stock
64 pieces in stock
US $ 86.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 52.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 85.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of horizontal vials | 1 | 1 | |
Error limit for overhead measurement | 0.75 | 0.75 | 0.75 |
Error limit in normal position | 0.5 | 0.5 | 0.5 |
Length | 600 | 600 | 600 |
Magnet | Permanent magnet | Permanent magnet | |
Cross section | 24 × 55 | 24 × 55 | |
Type of product | Spirit level | Spirit level | Spirit level |