{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 800 mm | |
Type of product | Spirit level |
Article number | 467215 800 | |
EAN / GTIN | 4005069160654 |