{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 1,000 mm | |
Type of product | Spirit level |
Article number | 467210 1000 | |
EAN / GTIN | 4005069152284 |
This article |
Recommendations |
||
---|---|---|---|
Light metal spirit level, Length: 1000mm
on request
In stock
22 pieces in stock
US $ 66.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 66.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 100.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of horizontal vials | 1 | ||
Error limit for overhead measurement | 0.75 mm/m | 0.75 mm/m | 0.75 mm/m |
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 1,000 mm | 1,000 mm | 1,000 mm |
Material of the housing | Aluminium | ||
Cross section | 24 × 55 mm | 24 × 55 mm | |
Type of product | Spirit level | Spirit level | Spirit level |