{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring accuracy | ±1.5 mm | |
Manufacturer's designation | GLM 50 C | |
Threaded socket for stand | 1/4 inch | |
Interface | Bluetooth interface | |
IP Index of Protection | IP 54 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Range | 50 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Clinometer | 360 degrees | |
Recall last measurements | yes | |
Power supply | 2× 081561 LR3 | |
Battery life (measurements) | 10,000 | |
Laser class to IEC 825−1 | 2 | |
Length | 106 mm | |
Width | 45 mm | |
Height | 24 mm | |
Weight | 100 g | |
Type of product | Distance meter |
Article number | 465560 GLM50C | |
Manufacturer number | 0601072C00 |