This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Laser distance meter DISTO™ S910SET

Article no.: 465550 S910SET

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading mm / inch
Measuring accuracy ±1.0 mm
Threaded socket for stand 1/4 inch
IP Index of Protection IP 54
Article no of the battery / rechargeable battery fitted Battery
Range 300 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Clinometer 360 degrees
Digital target searcher with zoom 4-times
Recall last measurements yes
Power supply Li-ion battery
Laser class to IEC 825−1 2
Length 164 mm
Width 61 mm
Height 32 mm
Weight 290 g
Type of product Distance meter

Identification numbers & Classifications

Article number 465550 S910SET
EAN / GTIN 7640110694893

Description

Version:

Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Power Range Technologie™ for measurements up to 150 m without target board. Laser class 2 tested in accordance with ISO 16331-1.
Data transfer via Bluetooth® Smart; also by smartphone using the free app Leica “DISTO™ sketch” (Android from version 4.3, Apple from iPhone 4s).
Spatial measurement with point to point technology (P2P). Even for inaccessible points. Data collection in CAD format (DXF). Real-time data transmission to a PC via a WLAN port. 300 m range thanks to X-Range Power technology. Quick and reliable measurements even under unfavourable measuring conditions. Touch screen, camera function, measurements within images, USB interface, diameter measurement, compass function.
Versatile tool for indoor and outdoor use. Ergonomic design with softgrip rubberised surface, rests easily in the hand. Multi-function endpiece for measuring from corners. With digital target searcher (4× zoom) for measurements at long distances or in sunshine. The integral 360° inclination sensor shows the inclination of an object when the casing is placed directly on it, thus permitting indirect height measurement.

Supplied with:

Protective holder and wrist strap.
Li-ion battery and charger. Stand adapter, stand, target plate and case.

Note:

Data transfer via Bluetooth® Smart; also by smartphone using a Leica “DISTO™ Plan” app (Android from version 4.3, Apple from iPhone 4s). Easy generation of sketches.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart