{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Reversible reading | mm / inch | |
Measuring accuracy | ±1.0 mm | |
Threaded socket for stand | 1/4 inch | |
IP Index of Protection | IP 65 | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
multi-function endpiece | yes | |
Range | 120 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Clinometer | 360 degrees | |
Recall last measurements | yes | |
Power supply | 081561 LR3 | |
Laser class to IEC 825−1 | 2 | |
Length | 122 mm | |
Width | 55 mm | |
Height | 31 mm | |
Weight | 155 g | |
Type of product | Distance meter |
Article number | 465550 X310 | |
EAN / GTIN | 7640110693261 |