{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 10 m | |
Tape width | 13 mm | |
Type of tape start | A | |
Capsule length | 138 mm | |
Capsule width | 115 mm | |
Capsule height | 32 mm | |
Type of product | Measuring tape |
Article number |
462900 10
Copy |
|
EAN / GTIN |
4007368074205
Copy |
|
Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de |