{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 5 m | |
Tape width | 19 mm | |
Body length | 67 mm | |
Body width | 28 mm | |
Body height | 63 mm | |
Type of product | Measuring tape |
Article number | 462300 5 | |
EAN / GTIN | 4975364029089 |
This article |
Recommendations |
||
---|---|---|---|
Tape measure extra sturdy 5 m
on request
In stock
1,750 pieces in stock
|
on request
In stock
15,882 pieces in stock
|
on request
In stock
5,938 pieces in stock
|
|
Tape width | 19 | 19 | 19 |
Band length | 5 | 5 | |
Body height | 63 | 68 | 68 |
Standard | EG II | EG II | EG II |
Body length | 67 | 74 | 74 |
Body width | 28 | 31 | 31 |
Type of product | Measuring tape | Measuring tape | Measuring tape |