Tape measure with automatic tape lock TopConve 3,5 m

Article no.: 462250 3,5
(4.52 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.75 /pcs.
on request
In stock
89 pieces in stock

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: JIS I

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard JIS I
    Tape width 13 mm
    Body length 65 mm
    Body width 22 mm
    Body height 61 mm
    Error limit 0.8 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462250 3,5
    EAN / GTIN 4975364025128

    Description

    Version:

    • Automatic tape stop ( = locking) when pulling out.
    • Tape return by pressing button.
    • Sliding end hook.
    • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance
    Grey plastic housing with white measuring tape. Accuracy to JIS1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart