Flexible steel rule narrow, stainless matt finished, Overall length: 100mm

Article no.: 461800 100
(28.10 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.11 /pcs.
  • US $ 99.57 /pcs.
on request
In stock
912 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 100 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461800 100
EAN / GTIN 4045197234858
Manufacturer number 461800 100

Description

Version:

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper edge with ½ mm graduations, lower edge with 1 mm graduations.

Downloads & documents

Compare with similar products

This article


Recommendations


Flexible steel rule narrow, stainless matt finished, Overall length: 100mm

Flexible steel rule narrow, stainless matt finished, Overall length: 100mm

on request
In stock
912 pieces in stock
US $ 2.81
(28.10 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
232 pieces in stock
US $ 3.08
(30.80 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Length 100 mm 100 mm
Standard EG II EG I
Material Stainless steel, INOX Stainless steel, INOX
Cross-section width 13 mm 13 mm
Cross-section thickness 0.5 mm 0.5 mm
Type of product Straight edge Straight edge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart