Steel rule, stainless 100 mm

Article no.: 461770 100
(30.80 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.11 /pcs.
on request
In stock
265 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Norm: EG I
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG I
Material Stainless steel, INOX
Length 100 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461770 100
EAN / GTIN 4045197949004
Manufacturer number 461770 100

Description

Version:

Made of stainless spring steel. Smooth surface with very precise and sharp contrast graduations. Very high accuracy and clear definition for legibility of the scale. Upper edge with ½ mm graduations. Lower edge with 1 mm graduations.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel rule, stainless  100 mm

Steel rule, stainless 100 mm

on request
In stock
265 pieces in stock
US $ 3.08
(30.80 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
814 pieces in stock
US $ 2.81
(28.10 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Length 100 100
Norm EG I EG II
Material Stainless steel, INOX Stainless steel, INOX
Cross-section width 13 13
Cross-section thickness 0.5 0.5
Type of product Straight edge Straight edge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart