Engineer’s precision steel rule stainless, matt finished, Length: 300mm

Article no.: 461600 300
Price per 1 Piece (43.03 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 66.98 /pcs.
  • US $ 162.33 /pcs.
on request
In stock Available in 5-10 working days
1,729 pieces in stock 1,729 pieces available in 5-10 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Error limit ±0.4 mm
Material Stainless steel, INOX
Length 300 mm
Cross-section width 30 mm
Cross-section thickness 1 mm
Type of product Straight edge

Identification & Classification

Article number 461600 300
EAN / GTIN 4045197234797
Manufacturer number 461600 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of special stainless clock spring steel with ground measuring edges. Wide version. Upper and lower edges both with mm graduations. Very easy to read due to matt surface and sharp graduation scale.
Graduations electrolytically etched. Matt non-reflective surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart