Engineer’s precision steel rule stainless, matt finished, Length: 300mm

Article no.: 461600 300
(41.77 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 65.44 /pcs.
on request
In stock
784 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Error limit 0.4 mm
Material Stainless steel, INOX
Length 300 mm
Cross-section width 30 mm
Cross-section thickness 1 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461600 300
EAN / GTIN 4045197234797
Manufacturer number 461600 300

Description

Version:

Of special stainless clock spring steel with ground measuring edges. Wide version. Upper and lower edges both with mm graduations. Very easy to read due to matt surface and sharp graduation scale.
Graduations electrolytically etched. Matt non-reflective surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart