{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | 0.1 mm | |
Material | Stainless steel, INOX | |
Length | 500 mm | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461400 500 | |
EAN / GTIN | 2050001063748 | |
Manufacturer number | 43500831 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Engineer’s precision steel rule stainless, laser-engraved graduations 500 mm
on request
In stock
31 pieces in stock
|
on request
In stock
433 pieces in stock
|
|
Error limit | 0.1 mm | 0.4 mm |
Length | 500 mm | 500 mm |
Standard | EG II | |
Material | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 30 mm | 30 mm |
Cross-section thickness | 1 mm | 1 mm |
Type of product | Straight edge | Straight edge |