Workshop straight edge of steel without graduations 500 mm

Article no.: 461300 500
(37.52 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
65 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 500 mm
Cross-section width 40 mm
Cross-section thickness 5 mm
Type of product Workshop straight edge

Identification numbers & Classifications

Article number 461300 500
EAN / GTIN 4045197206947
Manufacturer number 461300 500

Description

Version:

Without mm graduation. Of steel, faces finish ground and polished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart