Steel rule Form B 500 mm

Article no.: 461100 500
(58.78 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.57 /pcs.
on request
In stock
33 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 866
    Error limit 0.1 mm
    Shape B
    Length 500 mm
    Cross-section width 24.5 mm
    Cross-section thickness 4.5 mm
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 461100 500
    EAN / GTIN 4045197206848
    Manufacturer number 461100 500

    Description

    Version:

    Form B: Vertical edges ground parallel and precisely squared. Flat faces well finished. With protective end at the end of the scale. One face with accurate mm graduations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart