Steel rule Form A 500 mm

Article no.: 461000 500
(98.70 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.57 /pcs.
on request
In stock
9 pieces in stock
  • Standard: DIN 866

Product details

Technical Data

Standard DIN 866
Error limit 0.04 mm
Shape A
Length 500 mm
Cross-section width 30 mm
Cross-section thickness 6 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461000 500
EAN / GTIN 4045197206787

Description

Version:

Form A: Vertical edges ground parallel and precisely squared. Flat faces accurately machined.
With protective ends at the start and end of the scale.
One edge with accurate mm graduations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart