Sliding bevel 330 mm

Article no.: 456900 330
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Product details

Technical Data

Angular misalignment ±0.05 mm
Manufacturer's designation MW 330
Angular locking stepless adjustment with a wing nut clamp or through angular positions
Length of rail 330 mm
adjustable angular positions 30 degrees; 45 degrees; 60 degrees; 75 degrees; 90 degrees; 105 degrees; 120 degrees; 145 degrees
Type of product Sliding bevel

Identification numbers & Classifications

Article number 456900 330
EAN / GTIN 2050001746764

Description

Version:

Innovative and versatile sliding bevel. Sturdy metal design, 330 mm spring steel blade with laser-engraved mm scale. Adjustment mechanism for 9 angular positions (30°, 45°, 60°, 75°, 90°, 105°, 120°, 145°, 160°) or stepless adjustment with a wing nut clamp.

Application:

Marking gauge, protractor, sliding square, try square, mitre square, length measurement.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart