Setting bevel stainless steel 300 mm

Article no.: 456800 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
240 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Angular locking stepless adjustment with a wing nut clamp
Arm length 300 mm
Shank cross-section 25×9 mm
Material Stainless steel, INOX
Type of product Sliding bevel

Identification numbers & Classifications

Article number 456800 300
EAN / GTIN 4045197206299
Manufacturer number 456800 300

Description

Version:

Sliding square with reference edges and other faces machined. With screw clamp joint.

Application:

The two movable stocks can be set to any angle and locked with a wing nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart