{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of long arm | 1,000 mm | |
Length of short arm | 360 mm | |
Arm width | 35 mm | |
Arm thickness | 1.67 mm | |
Material | Steel | |
Surface | powder-coated | |
Type of product | Workshop square |
Article number | 456410 1000 | |
EAN / GTIN | 4045197234490 | |
Manufacturer number | 456410 1000 |