Flat try square galvanised 200X130 mm

Article no.: 456200 200X130
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
254 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of long arm 200 mm
    Length of short arm 130 mm
    Shank cross-section 20×5 mm
    Material Steel
    Surface galvanised
    Type of product Workshop square

    Identification numbers & Classifications

    Article number 456200 200X130
    EAN / GTIN 4045197206190
    Manufacturer number 456200 200X130

    Description

    Version:

    Made of steel. Surface galvanised. Test faces and other faces precision ground.

    Application:

    For simple alignment and marking work in fitting shops, tinsmithing shops etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart