Flat steel square galvanised 750X375 mm

Article no.: 456000 750X375
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
39 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 750 mm
Length of short arm 375 mm
Shank cross-section 30×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456000 750X375
EAN / GTIN 4045197206169
Manufacturer number 456000 750X375

Description

Version:

Made of steel. Surface galvanised.
Reference edges and other faces finish machined.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart