Hexagonal flat square 100X100 mm

Article no.: 455800 100X100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.67 /pcs.
on request
In stock
15 pieces in stock
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • Packaging: Wallet

Product details

Technical Data

Standard Manufacturer’s standard
Right angle tolerance based on DIN 875/1
Length of each arm 100 mm
Shank cross-section 20×5 mm
Material Stainless steel, INOX
Packaging Wallet
Type of product 120° square

Identification numbers & Classifications

Article number 455800 100X100
EAN / GTIN 4045197206091
Manufacturer number 455800 100X100

Description

Version:

Precision steel version. With ground reference edges; other faces are accurately aligned.
Angular tolerances based on DIN 875/1.

Application:

For accurate marking and checking of 60° and 120°.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart